Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB2542765

MPN #: 987018

Dake Vertical Bandsaw, 18” x 16”, 120V, Variable Speed, 1 Phase

Product Description
This versatile saw has the ability to cut multiple materials including metal and wood. It is a great affordable saw that would be a solid addition in any shop.

Features:
  • Disc-Brake With Micro Switch
  • 110V Outlet On Back For Optional Light
  • Window For Safe Blade tensioning
  • Window For Safe Blade tracking
  • Blade Tension Guide
  • Worm Gear & Pinion Upper Guide
  • 10 Point Ceramic Guides
  • Mechanical Variable Speed Drive
  • Low Blade Speed: 100-290 FPM
  • High Speed Blade: 1200-3500 FPM
  • Dynamically Balanced Cast Iron Wheels
  • Urethane Single Piece Snap-On Tire
  • Cast Table Size: 20" x 26"
  • Table Tilt: 6°, +45°
  • Quick-Release Blade Tension
  • Hi/Low Anodized Aluminum Fence With Flip Away Stop: 22¾" x 7¼" x 11/16"
  • Dust Ports: 4" x 2
  • One Bi-metal, Metal Cutting Blade (Included)


PRICE
$5,165.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight550 lbs
Bed Height38 in
Blade Length143.75 - 145.75 in
Blade Width.125 - 1.250 in
Cutting Capacity16IN in

Product Details

TypeManual
Amperage20 A
Blade SpeedVariable SFPM
StyleVertical
Motor Voltage120V V
Voltage120 V
Phase1
Manufacturers Part Number987018
Motor Horsepower1-3/4 HP
Vise SwivelsN
BrandDake

Warranty

Warranty1 yr