Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3169498

MPN #: BA9-1230389

Baileigh Industrial® BSV-18VS-V2 18" Variable Speed Vertical Bandsaw, 1 HP, 1 Phase, 120V

Product Description
Within our lineup of vertical bandsaws, the BSV-18VS-V2 metal cutting band saw increases capacity and adds variable-speed. Make straight and curved cuts with the vertical blade.

Features:
  • 1 hp motor runs on 120-volt power
  • Wide 18" throat depth
  • 12-7/8" maximum cutting thickness
  • Accepts standard 1/8" to 5/8" blades
  • Bullet...etc
  • Cast iron table can pivot front to back and left to right
  • Includes a cast iron rip fence to make sure your cuts are straight and repeatable
  • Variable speed from 90 to 1400 fpm allows you to adjust the speed for cutting wood, metal, and even plastic
  • Digital read out lets you see the estimated blade speed, so you can choose the right settings for your material and extend blade life
  • This band saw includes everything you need to cut out the center of the material without having to fix a cut through it
  • Manual shear lets you cut the blade, so you can run it through the workpiece, then weld it back together
  • Comes standard with a fully-integrated blade welder with a built-in grinder for finishing the weld joint-great for getting to the center of a cut or repairing blades
  • Thick steel plate framework minimizes vibrations to deliver accurate cuts and helps the machine last for many years
  • Air blowdown system cools the blade and keeps the saw clean from material chips and shavings
  • LED work light lets you see what you're cutting more clearly
  • Covered by a 1-year parts warranty


PRICE
$7,999.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-5/16
Width32-1/4 in
Height71-5/8 in
Weight807 lbs
Table Size (L x W)19-11/16 x 21-1/4 in
Min Blade Width1/8 in
Max Blade Width5/8 in

Product Details

TypeBandsaw
Horsepower1 HP
Amperage10 A
Table Tilt15, 45 °
Blade Speed95/1400 SFPM
StyleVertical
Motor Voltage120 V
Voltage120 V
Phase1
DescriptionVertical Bandsaw
Manufacturers Part NumberBA9-1230389
Motor Horsepower1 HP
BrandBaileigh Industrial