Draw Bars & Ball Mounts
Related Products
The Double Ball Hitch from Buyers Products is a two-in-one solution to handling different ball sizes and weight requirements. The hitch comes complete with 2 in. ball and a 2-5/16 in. ball welded to a solid 2 in. shank. The hitch features a black powder-coated finish for corrosion resistance. Features Switch balls with just a turn of the shaft. Corrosion-resistant black powder-coated finish. Ball Capacities: 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW 2" Solid Shank 5/8" Hitch Pin Hole
Buyers Products 4-Position 2" Solid Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers four height positions for different trailers and coupler heights. The 2" Solid Shank features a max drop of 11" and a max lift of 9-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 10,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a max ...
Buyers Products Hitch Plate, 2-1/2in Receiver GMC/Chevy/International 2019+,Bottom Channel - 1809085
Buyers Products Hitch Plate, 2-1/2in Receiver GMC/Chevy/International 2019+, Bottom Channel - 1809085 The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for ...
Buyers Products Black Hitch Ball features a heat-treated black oxide finish that adds an extra degree of corrosion resistance. The 2-5/16 in. ball has a maximum gross trailer weight of 30,000 lb. The shank has a length of 2-3/4" with a 1" riser and a diameter of 1-1/4". Features Heat-treated black oxide finish for extra corrosion resistance. Shank Length is 2-3/4" Shank Diameter is 1-1/4" M.G.T.W. 30,000 lbs. Get precision leveling with a 1" riser
Features: Quick tool-free ball and height adjustment Three different tow balls give you the flexibility to tackle a variety of jobs Chrome welded steel tow balls and a black powder-coated shank provide superior strength and corrosion resistance Features under bumper storage postion. The Adjustable Tri-Ball Hitch with Chrome Towing Balls from Buyers Products is an all-in-one solution to handling different ball sizes and weight requirements Tow up to 6,000 lbs. with the 1-7/8 in. ball; 10,000 lbs. with the 2 in. ball; and 15,000 lbs. with the 2-5/16 in. ball Quick tool-free ball and height ...