Features
- Heat-treated black oxide finish for extra corrosion resistance.
- Shank Length is 2-3/4"
- Shank Diameter is 1-1/4"
- M.G.T.W. 30,000 lbs.
- Get precision leveling with a 1" riser
Weights & Dimensions
| Width | 3-5/9 in |
| Depth | 4 in |
| Height | 9-4/9 in |
| Weight | 5 lbs |
| Shank Diameter | 1-1/4" |
| Max Rise | 1 in |
| Shank Length | 2-3/4 in |
| Ball Size | 2-5/16" |
Product Details
| Type | Towing Ball |
| Color | Black |
| For Use With | Towing, Gooseneck Towing, Combination Hitch |
| Style | Standard |
| M.G.T.W. | 30,000 Lbs |
| Finish | Black Oxide |
| Material | Carbon Steel |
| Description | 2-5/16" Black Hitch Ball w/ 1-1/4 Shank |
| Manufacturers Part Number | 1802055 |
| Ball Material | Carbon Steel |
| Brand | Buyers Products |