Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB3138227

MPN #: 1802500

Buyers Products Adjustable Tri Ball Hitch w/ Chrome Towing Balls For 2-1/2" Hitch Receivers, Black

Product Description

Features:
  • Quick tool-free ball and height adjustment
  • Three different tow balls give you the flexibility to tackle a variety of jobs
  • Chrome welded steel tow balls and a black powder-coated shank provide superior strength and corrosion resistance
  • Features under bumper storage postion. The Adjustable Tri-Ball Hitch with Chrome Towing Balls from Buyers Products is an all-in-one solution to handling different ball sizes and weight requirements
  • Tow up to 6,000 lbs. with the 1-7/8 in. ball; 10,000 lbs. with the 2 in. ball; and 15,000 lbs. with the 2-5/16 in. ball
  • Quick tool-free ball and height adjustment with 5-1/8 in. rise and drop
  • The 2-1/2 in. shank is black powder-coated and the balls are chromed for corrosion resistance
  • Material: Carbon Steel


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2
Width7-13/16 in
Depth13-3/4 in
Height7-1/2 in
Weight37 lbs
Size3-1/4
Ball Diameter1-7/8 in
Receiver Size2-1/2
Shank Length11-5/16 in
Ball Size1-7/8"; 2"; 2-5/16"

Product Details

Shank TypeTubular
ColorBlack
For Use WithTowing
StyleTri-Ball
M.G.T.W.6,000/10,000/15,000
FinishPowder Coat
MaterialSteel
Hitch Pin Hole5/8
DescriptionAdjustable Tri-Ball Hitch with Chrome Towing Balls
Package Quantity1
Manufacturers Part Number1802500
M.V.I.600/1000/1500
BrandBuyers Products