Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269000RD

Global Industrial™ Easy Access Slant Shelf Chrome Wire Cart 12 6"H Grid Containers Red 36x18x63

Product Description
Easy Access Slant Shelf Chrome Wire Cart With 12 6"H Grid Containers Red, 36"L x 18"W x 63"H

These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters with brakes for easy mobility. Dissipative Ground Chain to help protect cargo from harmful static electricity. 45° angle slanted shelves provide easier access to containers. Easy Assembly.

PRICE
$575.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Height63 in
Weight Capacity1200 lbs
Weight143 lbs

Product Details

Assembly RequiredYes
TypeTruck with Grid Containers
Bin Quantity (Bin Size)12(16-1/2"W x 10-7/8"D x 6"H)
ColorGray
Number of Levels5
Casters5" Polyurethane Swivel Casters with Brakes
Number of Bins12
MaterialChrome Wire
Bin Color FamilyRed
Manufacturers Part Number269000RD
Bin MaterialPolypropylene
BrandGlobal Industrial