Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493427RD

Global Industrial™ Easy Access Slant Shelf Chrome Wire Cart, 8 Red Grid Containers, 48Lx18Wx48H

Product Description
Easy Access Slant Shelf Chrome Wire Cart with 8 Red Grid Containers 48"L x 18"W x 48"H

These slant shelf container carts are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents without removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,000 lb. capacity. Includes flat shelve for bottom level to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes 8 Grid Containers and four 5" polyurethane swivel casters (2 with brakes) for easy mobility. 45° angle slanted shelves provide easier access to containers. Easy Assembly.

PRICE
$359.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18 in
Height48 in
Weight Capacity1000 lbs

Product Details

Assembly RequiredYes
TypeTruck with Grid Containers
Bin Quantity (Bin Size)8(16-1/2"W x 10-7/8"D x 6"H)
ColorRed
Number of Levels2
Number of Bins8
MaterialChrome Wire
Bin ColorRed
Manufacturers Part Number493427RD
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr