Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :T9FB2281005

MPN #: 19-911-2151

Cejn® Retractable Safety Air Hose Reel Spring Rewind 1/2" PUR Hose 26' OAL 1/2" Male NPT

Product Description
CEJN 19-911-2151 Closed Safety Hose Reel 1/2" PUR Hose 26' OAL 1/2" Male NPT Safety-Brake Rewind

The CEJN Safety Reel is a durable reel that provides excellent performance thanks to its full-flow patented design that, unlike most reels, does not restrict flow. This provides maximum power to the customer's tools, saving them both energy and time. This hose reel is ideal for a safe workplace. The slow retraction function, hose guiding, PUR hose, soft stop-ball to prevent tripping and anti-kink safety features are just a few examples of what makes these safety reels the best on the market. The reel can swivel 180 degrees allowing the operator to move around freely, and the slow retraction makes it safe and easy for anyone to handle. If a hose needs to be changed, this can be done easily thanks to its smart design.

Features:
  • High flow and low pressure drop
  • Slow, strong retraction
  • Durable construction
  • Soft stop-ball prevents tripping
PRICE
$379.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26
Nominal Flow Diameter1/2 in
Hose Inside Diameter1/2 in
Hose/Cord Length26 ft

Product Details

ColorBlue
Series911
For Use WithCompressed Air
Temperature Range-4 +140 °F
Seal MaterialNBR
Drive/Return TypeSpring Return
MaterialMetal/Plastic
Connection Style Male NPT
Manufacturers Part Number19-911-2151
Cable/Cord/Hose IncludedYes
PSI145 psi
Hose MaterialPUR
BrandCejn