- Reel Specs; This 1/2" inch x 65' foot reel is constructed of heavy gauge industrial steel; corrosion resistant powder coating; Premium Commercial SBR Rubber Hose working pressure is 300PSI/20BAR and 1/2" inch MNPT connections; (Lead-in hose not included)
- Hose Specs; Premium Commercial SBR Rubber Hose is a blend of Styrene-Butadiene Polymers, lays flat, has superior durability and aging stability; Resistant to water, oil, heat, weather, abrasion and works in conditions of -20°F to 212°F (-28°C to 100°C)
- Industrial Design; The reel utilizes a fully enclosed multi-position release ratchet spring locking at any desired length; a stamped steel, adjustable single guide arm supports angular pull; L-shape mounting base with groove reinforcement for stable support
- Unique Features; Full flow solid swivel joint hose inlet connection protecting against leaks; includes an Adjustable Hose Stopper and 4 Non Snag Rollers, that assists to reduce hose abrasion; our Air Hose Reels are only suitable for air usage
- Safety and Proper Use; Our reels are designed for both indoor and outdoor Use, performing reliably in day or night environments. Suitable for DIY enthusiasts and industrial applications. Allowing extension to be properly stored, keeping the workplace safe
SuperHandy® Goodyear Retractable Air Hose Single Arm Reel, 1/2" x 65'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$245.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 65 ft |
| Reel Hose Length Capacity | 65 ft |
Product Details
| Type | Retractable Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Max Temperature | 210 °F |
| Temperature Range | -4 to 210 °F |
| Style | Open Chassis |
| Material | Steel |
| Manufacturers Part Number | L808204G |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | Goodyear |