Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :T9AB3169107

MPN #: 19-911-2131-HV

CEJN® 911 Safety Retractable Hose Reel, Spring Rewind, 232 PSI, 3/8" ID x 46'L

Product Description
The CEJN® Safety Reel is a durable reel that provides excellent performance thanks to its full-flow patented design that, unlike most reels, does not restrict flow. This provides maximum power to the customer's tools, saving them both energy and time. This hose reel is ideal for a safe workplace. The reel can swivel 180 degrees allowing the operator to move around freely, and the slow retraction makes it safe and easy for anyone to handle. If a hose needs to be changed, this can be done easily thanks to its smart design.

The retractable hose reels for compressed air have excellent flow performance and automatic and slowed down retraction with auto-stop. The compressed air hose reel will keep the hose securely rolled up and easily accessible when not in use and it is equipped with a soft stop ball, designed to prevent tripping accidents. It is designed for easy maintenance and reparability for increased service life.

Specifications:
  • High Visibility Hose Included
  • 3/8" ID Hose
  • 46' OAL
  • 3/8" Male NPT (inlet & outlet)
  • Material: Metal (Interior) with PVC Cover; PUR Hose


PRICE
$335.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46
Width7-1/2 in
Height16-1/8 in
Weight15.9 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length46 ft
Reel Hose Length Capacity46 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisEnclosed
ColorBlue
Series911
Max Temperature140 °F
For Use WithCompressed Air
Temperature Range-4 to 140 °F
StyleEnclosed Chassis
Drive/Return TypeSpring Return
MaterialMetal/Plastic
Manufacturers Part Number19-911-2131-HV
Inlet"3/8"" Male NPT"
Cable/Cord/Hose IncludedYes
PSI232 psi
Hose MaterialPUR
BrandCejn

Warranty

Warranty2 yr