Square Scrub Doodle Scrub 5-1/4" x 10-1/4" Driver Pads, Blue, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
This medium to heavy duty blue pad can be used for heavier cleaning and buffing situations, but primarily used as a spacer pad. Always check spacer and driver pads frequently for wear and replace as needed. Use wet or dry on VCT and tile.
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 5-1/4 x 10-1/4 in |
Product Details
| Type | Driver Pad |
| Package Quantity | 5 |
| Pad Shape | Rectangular |
| Color | Blue |
| Manufacturers Part Number | SS P0511BLU |
| Floor Type | VCT, Tile |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |