Global Industrial
Model # :WB261129
Global Industrial 20" Replacement Pad Driver for 261123 & 261125
|
Questions & Answers (0)
Product Description
Automatic scrubber with platform design offers superior cleaning. Easily installs on first generation 20" Automatic Battery Scrubbers (sold separately). Only for 261123 & 261125.
PRICE
$359.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Pad Driver |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Holds Floor Pads |
| Pad Shape | Round |
| Color | Gray |
| Manufacturers Part Number | 261129 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | 261123 & 261125 |
| Brand | Global Industrial |