Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2545291

MPN #: C69373

Cle-Line 1900 29/64 HSS General Purpose Steam Oxide 118 Point 3/8 reduced Shank Jobber Length Drill - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$40.80Sold in packages of 6 / $6.80ea
was $77.64
Save $36.84 (47.45%)
Usually ships in 3 to 6 days
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. 3/8" reduced shank to fit certain chucks. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.