Pac Strapping® #1900 Polyester Strapping, 3/4"W x 3000'L, Green
Write a Review
|
Questions & Answers (0)
Product Description
3/4" wide x 0.040" thick Embossed Polyester Strapping for use with seals or battery tools, 1,900# Break Strength, 3,000' per coil on a 16" diameter x 6" wide core. Polyester Strapping combines the strength of steel strapping with the safety and economy of plastic to maximize performance. The result is a more secure load at a lower cost with improved safety compared to other strapping alternatives.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3000 ft |
| Thickness | 0.04 in |
| Strap Width | 3/4 in |
| Core Size | 16 x 6 in |
Product Details
| Break Strength | 1900 lb/in |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 6840196G30EW-AAR |
| For Use With | Seals/Battery Tools |
| Brand | Pac Strapping |
| Recyclable | Yes |