Features:
- Compact for easy storage
- Strong design for strength during shipping
- Smooth design diminishes chance of damage
Weights & Dimensions
| Length | 4200 ft |
| Weight | 54 lbs |
| Thickness | 0.035 in |
| Strap Width | 5/8 in |
| Core Size | 16 x 6 in |
Product Details
| Break Strength | 1400 lb/in |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | PN-58-16X6-GN |
| Brand | Vestil |
| Recyclable | Yes |