Lyon® 1901 30" High Metal Bar Stool with Back & Wood Seat, Dove Gray Powder Coat
Write a Review
|
Questions & Answers (0)
Product Description
We've reimagined our classic Lyon® industrial metal bar stool with a touch of modern style. The 1901 stool boasts a generously sized square seat with rounded corners, setting new standards in seating comfort. Perfection lies in the details and we have designed a durable stool with great features. This metal bar stool with wooden seat and back delivers both resilience and aesthetic charm across various applications. Order now and redefine your space with an upgrade to the future of comfortable and stylish seating.
Durable Construction
Crafted from 14-gauge steel, these industrial steel bar stools are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 metal bar stool with back and wood seat is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your stool from everyday use.
Modern Features
Our 30 inch metal bar stools with back come with flared legs. The diamond pattern perforation not only offers ergonomic support but also ensures optimal ventilation. Experience relaxation with our curved steel back design. Featuring matching diamond perforations and a convenient grip opening for easy mobility. Stay comfortable and cool, even during long hours. Stay comfortable and cool, even during long hours.
Wooden Seat
Enhance your metal bar stool with our solid wood seat, bringing a touch of warmth and durability to your seating. Designed to fit securely on top of your stool, it features a rich walnut stain. It also has a protective clear finish to ensure long-lasting quality. Enjoy years of comfort and style with this wooden seat.
Steel Back
Adding a back to a metal bar stool brings significant benefits. The backrest provides essential lumbar support, promoting better posture and overall comfort during extended periods of sitting. It enhances the stool's stability, ensuring a secure seating experience. The backrest also encourages a more relaxed and upright seating position, making it perfect for socializing, enjoying drinks, or watching a game at a bar or in various settings. Additionally, it adds an element of style and complements the overall aesthetics of the stool, making it an attractive and functional addition to any environment.
Applications
This stool is a versatile seating solution that finds its place in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these modern steel bar stools are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these wood and metal bar stools with backs bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of metal and wood bar stools with backs can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these modern metal bar stools offer both versatility and aesthetic appeal across multiple applications.
Durable Construction
Crafted from 14-gauge steel, these industrial steel bar stools are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 metal bar stool with back and wood seat is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your stool from everyday use.
Modern Features
Our 30 inch metal bar stools with back come with flared legs. The diamond pattern perforation not only offers ergonomic support but also ensures optimal ventilation. Experience relaxation with our curved steel back design. Featuring matching diamond perforations and a convenient grip opening for easy mobility. Stay comfortable and cool, even during long hours. Stay comfortable and cool, even during long hours.
Wooden Seat
Enhance your metal bar stool with our solid wood seat, bringing a touch of warmth and durability to your seating. Designed to fit securely on top of your stool, it features a rich walnut stain. It also has a protective clear finish to ensure long-lasting quality. Enjoy years of comfort and style with this wooden seat.
Steel Back
Adding a back to a metal bar stool brings significant benefits. The backrest provides essential lumbar support, promoting better posture and overall comfort during extended periods of sitting. It enhances the stool's stability, ensuring a secure seating experience. The backrest also encourages a more relaxed and upright seating position, making it perfect for socializing, enjoying drinks, or watching a game at a bar or in various settings. Additionally, it adds an element of style and complements the overall aesthetics of the stool, making it an attractive and functional addition to any environment.
Applications
This stool is a versatile seating solution that finds its place in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these modern steel bar stools are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these wood and metal bar stools with backs bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of metal and wood bar stools with backs can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these modern metal bar stools offer both versatility and aesthetic appeal across multiple applications.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/8 in |
| Depth | 19-1/8 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 30-3/8 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Counter Height Stool |
| Frame Color Family | Gray |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Walnut |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | DD231912 |
| Back Style | Perforated Back |
| Back Type | Mid Back |
| Seat Material | Wood |
| Brand | Lyon |