Lyon® 1901 30" High Metal Bar Stool with Wood Seat, Dove Gray Powder Coat
Write a Review
|
Questions & Answers (0)
Product Description
We've reimagined our classic Lyon® industrial metal bar stool with a touch of modern style. The 1901 metal bar stool with wood seat boasts a generously sized square seat with rounded corners, setting new standards in seating comfort. Perfection lies in the details and we have designed a durable metal bar height stool with great features. These metal and wood backless bar stools deliver both resilience and aesthetic charm across various applications. Order now and redefine your space with an upgrade to the future of comfortable and stylish seating.
Durable Construction
Crafted from 14-gauge steel, these wood and metal backless bar stools are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 30 inch metal bar stool with wood seat is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your steel bar stools with wooden seat from everyday use.
Modern Features
Our 1901 metal bar stool comes with flared legs, making stacking and storing a breeze.
Wooden Seat
Enhance your metal bar stool with our solid wood seat, bringing a touch of warmth and durability to your seating. Designed to fit securely on top of your stool, it features a rich walnut stain. It also has a protective clear finish to ensure long-lasting quality. Enjoy years of comfort and style with this wooden seat.
WHAT ARE BAR STOOLS?
A bar stool earns its classification due to its unique height and suitability for bar or counter seating. With a typical height range of 28 to 33 inches, these metal bar stools are designed for perching at bars, pub tables, or higher countertops, offering patrons a comfortable and relaxed seating option. They encourage an upright position, making them ideal for socializing and enjoying drinks. Additionally, many feature footrests for added comfort. Outside of bars and restaurants, people commonly use them in home kitchens, game rooms, and as versatile seating in various environments. Essentially, elevated height and adaptability for bar and counter seating define bar stools.
Applications
These metal and wood 30 inch bar stools are a versatile seating solution. You can use them in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these wood top metal bar stools are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these wood and steel bar stools bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of backless wood and metal bar stools can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these metal bar stools offer both versatility and aesthetic appeal across multiple applications.
Durable Construction
Crafted from 14-gauge steel, these wood and metal backless bar stools are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 30 inch metal bar stool with wood seat is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your steel bar stools with wooden seat from everyday use.
Modern Features
Our 1901 metal bar stool comes with flared legs, making stacking and storing a breeze.
Wooden Seat
Enhance your metal bar stool with our solid wood seat, bringing a touch of warmth and durability to your seating. Designed to fit securely on top of your stool, it features a rich walnut stain. It also has a protective clear finish to ensure long-lasting quality. Enjoy years of comfort and style with this wooden seat.
WHAT ARE BAR STOOLS?
A bar stool earns its classification due to its unique height and suitability for bar or counter seating. With a typical height range of 28 to 33 inches, these metal bar stools are designed for perching at bars, pub tables, or higher countertops, offering patrons a comfortable and relaxed seating option. They encourage an upright position, making them ideal for socializing and enjoying drinks. Additionally, many feature footrests for added comfort. Outside of bars and restaurants, people commonly use them in home kitchens, game rooms, and as versatile seating in various environments. Essentially, elevated height and adaptability for bar and counter seating define bar stools.
Applications
These metal and wood 30 inch bar stools are a versatile seating solution. You can use them in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these wood top metal bar stools are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these wood and steel bar stools bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of backless wood and metal bar stools can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these metal bar stools offer both versatility and aesthetic appeal across multiple applications.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/8 in |
| Depth | 19-1/8 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 30-3/8 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Counter Height Stool |
| Frame Color Family | Gray |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Walnut |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | DD231908 |
| Back Style | Backless |
| Seat Material | Wood |
| Brand | Lyon |