Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2948945

MPN #: 00601.0000

Allpoints 1901264 Spring, Faucet, Tf Server For Bunn-O-Matic

Product Description
    Material: Steel
  • Length: 1 5/16" | 33 Mm
  • Width: 11/16 To 1/2" | 17 To 13 Mm
  • Outer Diameter: 1/16" | 2 Mm
PRICE
$2.15

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00601.0000
TypeParts
BrandBunn