Ergodyne® 19132 Squids® 3400 Metal Detectable Grabber, Blue Acetal - Pkg Qty 6
|
Questions & Answers (0)
Product Description
These Grabbers not only help prevent dropped objects, they also signal metal detectors in food processing to prevent them from becoming harmful foreign objects themselves. The patented Grabbers keep your gloves, rags, keys and whatever else always seems to become a mysteriously lost object close at hand. The versatile dual clip version can be used as one unit or detached, clipped to d-rings and used as two separate pieces.
PRICE
$29.22 Sold in packages of 6 / $4.87 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Grabber |
| Material | Acetal Copolymer |
| Package Quantity | 6 |
| Description | Squids® 3400 Metal Detectable Grabber |
| Color | Blue |
| Series | Squids 3400 |
| Application | Food, Beverage, Pharmaceutical Processing and Packaging |
| Manufacturers Part Number | 19132 |
| Brand | Ergodyne |