- Clips to belts, tool belts, pants and other clothing
- Detachable, usable with `beeners, D-rings, etc.
- Breakaway feature
- Dielectric / non-conductive material
- Durable, ultra-resilient acetal copolymer
- Hi-Vis Orange, Hi-Vis Lime, Blue, Black
Ergodyne® Squids® 3405 Grabber With Belt Clip, Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Grabber-Belt Clip Grabber-Belt Clip: Where are your gloves? They're clipped to your belt for when you need `em!
PRICE
$18.66 Sold in packages of 6 / $3.11 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Grabber |
| Material | Acetal Copolymer |
| Package Quantity | 6 |
| Color | Blue |
| Series | Squids 3405 |
| Application | Construction, Warehouses, Manufacturing, Food Processing Plants, Retail Workers |
| Manufacturers Part Number | 19127 |
| Brand | Ergodyne |