San Jamar P31 - Glove, 31", Neoprene, Shoulder Length, One Size Fits Most
Write a Review
|
Questions & Answers (0)
Product Description
Glove, 31", Shoulder Length, One Size Fits Most
Our Neoprene Shoulder-Length Glove is designed for heavy-duty applications. At 31" (79cm) in length, this glove covers the whole length of the arm, all the way to the shoulder. The seamless and durable Neoprene construction is waterproof and provides heat protection up to 185°F (85°C). The cotton interlock lining keeps you comfortable in both warm and cool settings. This is an ideal glove for food processing and food handling applications, as well as jobs where chemical protection is needed. One size fits most.
Our Neoprene Shoulder-Length Glove is designed for heavy-duty applications. At 31" (79cm) in length, this glove covers the whole length of the arm, all the way to the shoulder. The seamless and durable Neoprene construction is waterproof and provides heat protection up to 185°F (85°C). The cotton interlock lining keeps you comfortable in both warm and cool settings. This is an ideal glove for food processing and food handling applications, as well as jobs where chemical protection is needed. One size fits most.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Type | Neoprene Gloves |
| Color | Black |
| Application | Food Industry, Chemical Industry |
| Resistance | Chemical |
| Cuff Style | Straight |
| Material | Neoprene |
| Package Quantity | 1 |
| Grip Type | Neoprene |
| Manufacturers Part Number | P31 |
| Purpose | Shoulder Length |
| Lining Material | Flocked |
| Waterproof | Yes |
| Coating Material | Neoprene |
| Brand | San Jamar |
Compliance & Certifications
| Certifications | FDA Approval |