Features:
- Single faucet hole
- Oval basin
- Overflow drain
- Includes wall hanger
Weights & Dimensions
| Length | 21-15/16 in |
| Width | 19-3/4 in |
Product Details
| Type | Lavatory Sinks |
| Color | White |
| For Use With | Bathroom |
| Style | Commercial |
| Mounting Location | Wall |
| Includes | Sink |
| Material | Vitreous China |
| Manufacturers Part Number | 1997-1-0 |
| Faucet Holes | 1 |
| Collection | Brenham |
| Shape | Oval |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |