Features:
- Vitreous china
- Front overflow
- D-shaped bowl
- Self-draining deck area with contoured back and side splash shields
- Faucet ledge
- For wall hanger (included) orconcealed arms support
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 18-1/4 in |
| Compartment Depth | 8-1/8 in |
| Weight | 44 lbs |
| Faucet Centers | 8 in |
Product Details
| Color | White |
| Mounting Location | Wall |
| Material | Vitreous China |
| Description | LUCERNE WALL-HUNG LAVATORY |
| Manufacturers Part Number | 0356.015.020 |
| Faucet Holes | 3 |
| Brand | American Standard |
Compliance & Certifications
| ADA Compliant | Yes |