Buyers Black Grommet For 5" Rectangular Surface Mount Mini Strobe Lights - 8891505
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Grommet for 5 Inch Mini Strobe Light is used for recessed mounting of the Buyers Products model # 8891500, 8891501, 8891502, and 8891509.
PRICE
$14.00
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 8-2/5 in |
| Height | 1 in |
Product Details
| Style | Rectangular |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891505 |
| Brand | Buyers Products |