Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262771

MPN #: 8892232

Buyers Black Mounting Bracket For 3.4" Ultra-Thin Strobe Light - 8892232

Product Description
Buyers Products Black Mounting Bracket For 3.4 Inch Ultra-Thin Strobe Light is used for 90 degree surface mounting of all Buyers Products 3.4 Inch Ultra-Thin Strobe Lights (8892230 series).

PRICE
$13.25

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-4/9 in
Depth1-1/6 in
Height1/4 in

Product Details

Housing Color FamilyBlack
DescriptionMounting Bracket
Manufacturers Part Number8892232
BrandBuyers Products