- Tubes have frosted marking spot and engraved graduations
- Attached flat top cap is easy to open and close with one hand
- 1000 Tubes Per Re-sealable Bag, Case Quantity of 5000
CELLTREAT® 2.0ml Micro Centrifuge Tube, Resealable Bag, Sterile, 5000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40x11mm |
Product Details
| Type | Centrifuge Tubes |
| Graduated | Yes |
| Autoclavable | Yes |
| Color | Natural |
| Cap Material | PP |
| Style | Conical Bottom |
| Non Pyrogenic | Yes |
| Packaging | Resealable Bag |
| Capacity | 2.0mL oz |
| Closure Type | Snap |
| Sterile | Yes |
| Graduation | 0.25ml |
| Material | Polypropylene |
| RNase/DNase Free | Yes |
| Description | Micro Centrifuge Tube |
| Package Quantity | 5000 |
| Manufacturers Part Number | 229446 |
| Max RCF | 20000g |
| Cap Color Family | Natural |
| Brand | CELLTREAT Scientific Products |