Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224186

MPN #: C2802

MTC™ Bio ProSeries™ Centrifuge Tubes, Sterile, 50mL, Resealable bags,, 500/Case

Product Description
MTC™ Bio's new ProSeries™ Centrifuge Tubes offer maximum performance and a wide range of innovative features. ProSeries™ Tubes feature a 20,000×g RCF rating, an industry-first temperature indicator patch, and Hi-Viz™ Graduations that are recognizable at any viewing angle. Marked at both their maximum nominal capacity, as well as their maximum freeze volume, these tubes have been designed with a focus on environmentalism and waste reduction. Tubes are marked with standardized recycling information and are available in Eco-Plastic fold-flat racks rather than traditional styrofoam racks.

The flat, markable screw caps feature high precision threads that make them easy to open with one hand without compromising the 95kPa rated leak-proof seal.

Features:
  • 20,000×g Max RCF Marked Directly on Tube
  • FreezeTech™ temperature Indicator Changes Color at 0°C
  • Hi-Viz™ Graduations, Including Maximum Freeze Line
  • Eco-Plastic Racks and/or Resealable Zip Bags
  • E-Beam Sterilized (SAL 10-6)


PRICE
$165.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter29

Product Details

TypeCentrifuge Tubes
Capacity50mL ml
MaterialPolypropylene
SterileYes
Package Quantity500
ColorClear
Manufacturers Part NumberC2802
BrandMTC Bio