Features:
- 1/4" Wide x 2-1/2"
- Size 62
- Approximately 375 bands per bag
Weights & Dimensions
| Width | 6 in |
Product Details
| Material | Steel |
| Package Quantity | 1000 |
| Description | Standard Pallet Band |
| Color | Metallic |
| Manufacturers Part Number | EP-4062 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |