- Traditional pallet bands
- Ideal for temporary inter-warehouse transportation or light-duty purposes
- Contains a high crepe percentage
Encore Packaging Traditional Pallet Bands, 1-1/2" Width x 72" Circumference, Beige, 100 Bands
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$385.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Circumference | 72 in |
| Fits Pallet L x W | 36-40 x 48” |
Product Details
| Material | Rubber |
| Package Quantity | 100 |
| Description | Traditional Pallet Band |
| Color | Brown |
| Bands per Case | 100 |
| Manufacturers Part Number | EP-5472 |
| Brand | Encore Packaging |