Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788340

MPN #: BAND-34

Vestil™ Natural Rubber Latex Jumbo Drum Bands, 1/2"W x 106-13/16" Circumference, Green,Pk of 50

Product Description
The drum band is used to help secure drum liners. Unit is cost effective and environmentally friendly.

Features:
  • 50 Pieces per box
  • 34 In. Diameter
  • Cost effective, jumbo rubber band for maximum strength
  • Easy to use without any need for special equipment
  • Moisture will not get trapped under rubber band when loads are transported


PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Circumference106-13/16 in

Product Details

MaterialNatural Rubber Latex
Package Quantity50
DescriptionDrum Rubber Bands
ColorGreen
Bands per Case50
Manufacturers Part NumberBAND-34
BrandVestil

Warranty

Warranty30 Days