Features:
- 50 Pieces per box
- 92 In. Diameter
- Cost effective, jumbo rubber band for maximum strength
- Moisture will not get trapped under rubber band when loads are transported
Weights & Dimensions
| Width | 3/4 in |
| Circumference | 289 in |
| Fits Pallet L x W | 40" x 48" and 48" x 48" |
Product Details
| Material | Natural Rubber Latex |
| Package Quantity | 50 |
| Description | Pallet Rubber Bands |
| Color | Green |
| Bands per Case | 50 |
| Manufacturers Part Number | BAND-92 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |