Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39900

Global Industrial™ Two 1 Qt. Foam Haz Mat Shipper Kit, 10-1/4"L x 5-1/8"W x 6-3/16"H

Product Description
Everything you need in a convenient kit. A popular choice for shipping liquids!

Features:
  • Holds 2 - 1 quart paint cans.
  • Accepted and recommended by major freight carriers.
  • Complete Shipper Kit includes: Pre-assembled carton, 2 cans with lids, foam inserts and locking ring.
  • Carton is manufactured from ECT-44 test corrugated.
  • All include mandatory warning information printed on carton.
  • UN/USA D.O.T. approved containers.
  • UN Number:4G/X8.4/S
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.


PRICE
$66.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
66.95
Buy 2 units
63.95Save $3.00 (4%)
Buy 3+ units
61.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width5-1/8 in
Height6-3/16 in
Weight2 lbs

Product Details

TypePaint Can Foam Shipper Kit
ColorKraft
For Use WithPaint Cans
Strength275# / ECT-44
UN Number4G/X8.4/S
RecyclableNo
IncludesPre-Assembled Carton, 2 Cans w/ Lids, Foam Inserts & Locking Ring
Can Size1 Qt.
Wall TypeSingle
Package Quantity1 kit
Manufacturers Part NumberB39900
Number of Cans Held2
BrandGlobal Industrial