Model # :WBB426429
MPN #: 212RIBP
2.125 Internal Retaining Ring Phosphate, Pkg of 200
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 2.125" |
Product Details
| Manufacturers Part Number | 212RIBP |
| Country of Origin | Import |
| Finish | Phosphate |
| Package Quantity | 200 |
Related Products
17mm External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - DIN 471 - USA Popular series of retaining rings, incorporating a tapered design in axial installations. Model is sold in Packs of 250, the minimum order is 8 packs, for a total of 2000 pieces
1/2" Internal Housing Ring - Stamped - 15-7 / 17-7 Stainless Steel - USA Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent ...
Split Ring - 2.240" O.D. x 2.016" I.D. x .112" Thick - Spring Tempered Steel - Zinc Clear - USA Heavy duty wire with an off-set or "kick out" to ease installation. Generally made from heavier gauge wire than circle cotters. Model is sold in Packs of 10, the minimum order is 10 packs, for a total of 100 pieces
Includes: Housing Ring Internal M60 SS PL (2) Housing Ring Internal M24 SS PL (10) Housing Ring Internal M16 SS PL (20) Housing Ring Internal M18 SS PL (15) Housing Ring Internal M20 SS PL (15) Housing Ring Internal M28 SS PL ROW (8) Housing Ring Internal M30 SS PL (5) Housing Ring Internal M50 SS PL (2) Housing Ring Internal M45 SS PL (3) Housing Ring Internal M22 SS PL (10) Housing Ring Internal M40 SS PL (3) Housing Ring Internal M15 SS PL (20) Housing Ring Internal M25 SS PL (10) Housing Ring Internal M26 SS PL (10) Housing Ring Internal M35 SS PL ROW (4) Housing Ring Internal M32 SS ...
2-1/2" Internal Housing Ring - Stamped - Carbon Spring Steel - Phosphate - USA Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent ...