Ashland 2-1/4" W Straight Skate Wheel Conveyor, 10'L, 1-1/2" Axle Center, Galvanized Steel, 4 WPF
Write a Review
|
Questions & Answers (0)
Product Description
The Model FR2 flow rail is constructed of 2-1/4"x3" galvanized J channel. The wheels are 1-15/16" diameter and 13/16" wide.
PRICE
$315.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 2-1/4 in |
| Weight Capacity | 24 lbs/ft on 10' Support Centers, 196 lbs/ft on 5' Support Centers lbs |
| Weight | 53 lbs |
| Axle Center | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Color | Black |
| Manufacturers Part Number | 33924 |
| Wheels per Foot | 4 |
| Brand | Ashland Conveyor Products |