2.38" x 1.32" Cross Connector
Write a Review
|
Questions & Answers (0)
Product Description
Made of aluminum for long lasting durability. Offers unique aluminum cross connecting system used for purlin to rafter connections, trellis systems for grapes and other vines and shade and wind barrier frames. Adds strength to building. Made in USA. Package quantity is 1. 1 Year Limited Warranty.
PRICE
$9.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Cross Connector |
| Country of Origin | United States |
| Package Quantity | 1 |
| Manufacturers Part Number | 102546 |
| For Use With | 2.38" x 1.32" OD Pipe |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |