Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swobbit

Model # :WBB1448076

MPN #: SW45640

Swobbit 2'-4' Perfect Pole™ Telescoping Handle - SW45640

Product Description
Telescopes from 2' - 4' (0.6m - 1.2m) making it ideal for boats 25' and under, and vehicles. It's also perfect for use with Gaff Hook and Net to land that big catch. Patented no-look tracking system for foolproof adjustments. Teardop design makes Perfect Pole up to 67% stronger than other telescoping handles. Outer pole is made of custom extruded, heat treated, anodized aluminum. Inner pole is made of drawn 6063 T8 heat treated, anodized aluminum. Comfortable hand grip. Designed to work with Swobbit System Uni-Snap quick release accessories.

PRICE
$32.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width1 in
Height2 in
Weight2 lbs

Product Details

Handle MaterialFoam Rubber
MaterialAnodized Aluminum
Package Quantity1
DescriptionTelescopic Handle
ColorSilver
Manufacturers Part NumberSW45640
BrandSwobbit