Global Industrial
Model # :WB800262
Global Industrial Forkliftable Extra HD Plastic Tilt Truck, 2.5 Cu. Yd. Cap, 2750 Lbs. Cap,Gry
Write a Review
|
Questions & Answers (0)
Product Description
Easily transport heavily loaded tilt trucks where you need them with these 2.5 cu yd. forkliftable tilt trucks.
One piece seamless rotational molded gray polyethylene truck body. Cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Powder coated Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing Polyurethane load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. 5-1/2"W x 2-1/2"H x 34"D welded steel fork pockets allow easy transport by forklift, reducing time, fatigue and injuries. A 30"L safety cable to secure the tilt truck to the forklift or tugger during transport. Ships assembled.
View our coordinating collection of Recycling Trucks.
PRICE
$2,979.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 89 in |
| Width | 60 in |
| Height | 49 in |
| Weight Capacity | 2750 lbs |
| Weight | 265 lbs |
| Rear Wheel Diameter | 4 in |
| Fork Opening | 5-1/2 x 2-1/2 x 34 |
| Front Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Extra Heavy Duty Forkliftable Tilt Truck |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 2-1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | 800262 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |