RUD 2.5 Ton, 5/8"-11 UNC, Pivot, Swivel Load Ring
Write a Review
|
Questions & Answers (0)
Product Description
Lifting points rotates 360 degrees. Pivoting 180 degrees. Unique RUD spring mechanism. Swivel joint in the lifting ring axis. Round lifting ring (no kinking possible). Rotating combination head with RUD ICE-Bolt. Wear indicators. Unsymmetrical application of force. Available in Metric or UNC thread. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. MAximum operation temperature WITH reduction of WLL 350 degree Celsius.
PRICE
$259.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Height | 1-9/16 in |
| Weight Capacity | 4400 |
| Weight | 2 lbs |
| Dimension T | 4-7/32 in |
| Dimension K | 3" |
| Dimension B | 9/16 in |
| Dimension L | 2-9/32" |
| Dimension I | 15/16 in |
| Dimension D | 1-31/32 in |
| Dimension E | 1-9/16 in |
| Dimension F | 7/8" |
| Dimension C | 9/16 in |
| Bail Opening | 1.9688 in |
| Dimension H | 2-11/16" |
| Dimension M | 5/8"-11UNC |
| Bolt Size | .625-11UNC in |
| Dimension G | 1-27/64 in |
| Dimension N | 3/8" |
| Working Load Limit | 4400 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 7909418 |
| Brand | RUD |
| Color | Pink |
| Hook Type | Bolt on |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MD 2006/42/EC |