Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pic Gauges

Model # :WBB2320961

MPN #: 501D-UNO-254Q

PIC Gauges 2.5" UNO Pressure Gauge, 1/4" NPT, Dry, 0/4000 PSI, Lower Mount, 501D-UNO-254Q

Product Description
"Use No Oil" pressure gauge designed for use on compressed gas regulators and tanks. Highly polished Brass Copper alloy case, twist off lens, brass and copper alloy internals. 2.5" Dial. 0/4,000 PSI. 1/4" NPT. Dry Non-Fillable. Lower Mount.

PRICE
$24.75

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.731 in
Width1.474 in
Height2.908 in
Weight0.4 lbs
Air Inlet1/4 in
Connection Size1/4" NPT
Gauge Size1-1/2 in
Range0-4000 PSI

Product Details

Interchange8985034
TypePressure Gauge
Connection LocationBottom Mount
Air Inlet Thread TypeNPT
Max PSI4000 psi
StyleWelding Gauge
MaterialPolished Brass Case, Brass Internals
DescriptionUNO Pressure Gauge
Package Quantity1
Manufacturers Part Number501D-UNO-254Q
Case MaterialBrass
BrandPic Gauges

Compliance & Certifications

CertificationsAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin