Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
US Cargo Control

Model # :WBB3793547

MPN #: MR8SS

US Cargo Control 2-5/16" Bolt-On D-Ring with Mounting Bracket, Gray

Product Description
This 2-5/16" Bolt-On D-Ring with Mounting Bracket makes it easy to add reliable tie-down anchor points to your trailer or van without welding. The included mounting clip features pre-drilled holes for straightforward bolt-through installation, and the D-ring folds conveniently out of the way when not in use. Compatible with a wide range of tie-down hardware including ratchet straps and J-hooks, this D-ring is commonly used for securing heavy equipment, farm machinery, motorcycles, snow mobiles, and ATVs during transport.

Features:
  • 6,000 lbs. Break Strength D-Ring Construction: This D-ring is made of type 316 stainless steel for the best corrosion-resistance - making it the ideal choice for marine applications or any exposure to salt water. It will last the longest of any of the D-ring constructions in an exterior environment. The clip has an unpolished texture, while the ring has a polished finish.
  • Break Strength Dependent on Installation: Bolt-on D-rings are only as strong as the hardware they are mounted with - best practice is to bolt all the way through the material they are mounted to.
  • Versatile Applications: Commonly used on trailers that haul equipment, but can also be used for tents, pool covers, and more.
  • Not Rated for Overhead Lifting.


PRICE
$9.80

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-5/8 in
Weight0.8 lbs
Ultimate Load Strength Weight Capacity6000 lbs
Working Load Weight Limit2000 lbs
Inner Ring Dimensions2-3/8" x 2-11/16"

Product Details

Assembly RequiredNo
MaterialStainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberMR8SS
BrandUS Cargo Control
End FittingBolt-On