Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2337455

MPN #: B40PKGD

Buyers Products B40 Weld-On Forged 5/8" D-Ring - Gray

Product Description
Buyers Products Forged D-Ring with mounting bracket is forged from C-1045 steel. Ideal for towing and cargo control, the D-Ring has a working load limit of 6,130 lb. and an ultimate breaking strength of 18,390 lb. Not for overhead use.

  • Ring diameter of 5/8" and inner dimensions of 3" x 3"


PRICE
$12.75

Min. purchase quantity is 6
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Height4-1/2 in
Weight2 lbs
Ultimate Load Strength Weight Capacity18,390 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit6130 lbs
Inner Ring Dimensions3" x 3"

Product Details

Assembly RequiredNo
ColorGray
End FittingWeld-On
MaterialSteel
Package Quantity1
Manufacturers Part NumberB40PKGD
BrandBuyers Products

Warranty

Warranty1 yr