Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2337461

MPN #: B38S

Buyers Products B38S Bolt-On Forged 1/2" D-Ring with Integral Bracket - Black

Product Description
Buyers Products D-Ring is forged from C-1045 steel and included an integral one-hole mounting bracket. Each ring has a working load limit of 4,080 lb. and an ultimate breaking strength of 12,240 lb. They are not approved for overhead use.

  • Ring diameter of 1/2" and inner dimensions of 2-1/2" x 2-3/8"
  • Mounting bracket is 1-3/4"W x 3/8"D and accepts 3/8" carriage bolts (not included).


PRICE
$8.70

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/8 in
Height5-3/8 in
Weight1 lbs
Ultimate Load Strength Weight Capacity12,240 lbs
Working Load Weight Limit Range2001 to 5000 lbs
Ultimate Load Strength Capacity Range10,001 to 15,000 lbs
Working Load Weight Limit4080 lbs
Inner Ring Dimensions2-1/2" x 2-3/8"

Product Details

Assembly RequiredNo
ColorBlack
End FittingBolt-On
MaterialSteel
Package Quantity1
Manufacturers Part NumberB38S
BrandBuyers Products

Warranty

Warranty1 yr