Buyers 2.5" Amber Surface Mount Marker Light With 3 LED - 5622204 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 2.5 Inch Surface Mount Marker Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This light has three LEDs and comes with an amber colored lens. They fit existing ID bars or can be mounted using an available flush mount grommet. The optional clear lens version can be used as a courtesy light. Lights wire with a PL-10 connection. Marker lights are sold in bulk and are backed with a limited lifetime warranty.
PRICE
$42.50 Sold in packages of 10 / $4.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1-1/4 in |
| Height | 7/8 in |
| Size | 2.5" |
Product Details
| Type | DOT Light |
| Lens Color Family | Amber |
| Color | Amber |
| Amperage | 0.042 A |
| Number of LEDs | 3 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 0.5 W |
| Voltage | 12 V |
| Description | Surface Mount Marker Light |
| Manufacturers Part Number | 5622204 |
| Respirator Connection Type | PL-10 Connection |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |