2-1/2" Round 4 Led Amber Marker Light - Min Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Round Marker Light helps improve safety conditions in a variety of environments. Features 4 amber LED lights, with a 2-1/2" total diameter. DOT & SAE approved. Weighs 1/10 lb. Grommet and plug sold separately.
PRICE
$4.90
100
100
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Height | 1 in |
| Diameter | 1 in |
Product Details
| Style | Round |
| Type | LED |
| Lens Color Family | Amber |
| Color Temperature | Amber K |
| Description | Marker Light |
| Color | Amber |
| Manufacturers Part Number | 5622525 |
| Brand | Buyers Products |