Buyers 6" Amber Oval Turn Signal Light With 10 LED - 5626211 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 6 Inch Oval Turn Signal Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. With 10 LEDs, the light has an amber colored lens and uses a PL-3 style connection. Black grommets are also available for installation. The lights are sold in bulk and backed with a limited lifetime warranty.
PRICE
$132.50 Sold in packages of 10 / $13.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/8 in |
| Depth | 1 in |
| Height | 2-1/4 in |
| Size | 6" |
Product Details
| Type | LED |
| Color | Amber |
| Amperage | 0.224 A |
| Number of LEDs | 10 |
| Style | Oval |
| Mounting Location | Grommet |
| Wattage | 2.69 W |
| Voltage | 12 V |
| Description | Turn Signal Light |
| Manufacturers Part Number | 5626211 |
| Respirator Connection Type | PL-3 Connection |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |