Buyers Black Grommet For 3.125" Rectangular Marker/Clearance Light - 5623050 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Grommet for 3.125 Inch Rectangular Marker/Clearance Light is used for recessed mounting of the Buyers Products model # 5623113 and 5623123.
PRICE
$17.50 Sold in packages of 10 / $1.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-2/3 in |
| Depth | 4-2/7 in |
| Height | 1-1/9 in |
| Size | 3.125" |
Product Details
| Type | DOT Light |
| Lens Color Family | Black |
| Style | Rectangular |
| Mounting Location | Recessed |
| Housing Color Family | Black |
| Description | Grommet For 3.125" Rectangular Marker/Clearance Light |
| Manufacturers Part Number | 5623050 |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |