Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211294

MPN #: 7000048964

3M™ Scotch® 393 General Purpose Cloth Duct Tape, 1-7/8"W x 60 Yds., Silver - Pkg Qty 648

Product Description
Scotch® General Purpose Cloth Duct Tape 393 features a polyethylene coated cloth backing with a rubber adhesive used primarily in moisture-proofing and sealing. The backing offers a good vapor barrier to prolong tape bond and high tensile strength for demanding applications.

Dependability and Versatility for Bundling, Sealing, Reinforcing and More, With high tack, conformability, strength and easy tear properties, our Scotch® general Purpose Cloth Duct Tape 393 is ideal for moisture proofing and fiberglass insulation sealing in the building and construction industries. The polyethylene-coated, cloth- reinforced backing conforms to curved surfaces and resists moisture and humidity while the natural rubber adhesive gives you instant stick and long-term hold, even on irregular surfaces. The tape tears easily, across or down, without curling industries

Recommended Applications:
  • Reducing noise transmission when used as a flexible connector
  • Sealing fiberglass insulation or to cover thermal insulation
  • A waterproof covering over pipe insulation
  • Many sealing and general purpose industrial applications
Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used in a variety of maintenance, repair and construction settings. The sturdy cloth-reinforced tape can be torn from the roll and sticks instantly, providing solutions for patching, bundling, reinforcing, tabbing, taping/splicing insulation, capping pipe, securing conduit ends, marking, labeling, temporary repair, hanging polyethylene drapes and protecting against light sandblast overspray. Duct tape (sometimes mistakenly referred to as "duck tape," is used in construction, electrical, industrial, marine, military, abatement, trucking and automotive markets, and is a mainstay in every toolbox.

A rubber-based or synthetic rubber adhesive provides instant stick, a strong bond, and long-lasting hold, even in moist conditions. Lastly, the distinctive cloth scrim, laminated between the backing and the adhesive, adds additional strength and also helps guide straight horizontal and vertical tearing.

One last and often overlooked fact about tapes in general, is that they all need to be stored correctly and they all have a shelf life. Weak adhesion, lifting, curling, breakage, and difficulty in removal are more often than not, attributable to age or improperly stored tape, as opposed to quality.

Features:
  • Cloth-reinforced polyethylene laminated body has the strength for bundling pipes and conduit
  • Tears cleanly across and down for easy handling and application
  • Natural rubber adhesive sticks well to many surfaces
  • Water-resistant backing seals and protects against humidity and moisture


PRICE
$77,727.60  Sold in packages of 648 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 47 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1-7/8
Thickness12 mil

Product Details

TypeGeneral Purpose Duct Tape
Tape TypeDuct Tape
ColorSilver
Series393
MaterialPolyethylene/Cloth
Package Quantity648 Rolls
DescriptionGeneral Purpose Cloth Duct Tape
Manufacturers Part Number7000048964
GradeGeneral Purpose
BrandScotch