Buyers 2.875" Amber Rectangular Marker/Clearance Light With Reflex With 6 LED - 5622726 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in an amber colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
PRICE
$55.00 Sold in packages of 10 / $5.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Depth | 7/8 in |
| Height | 2-1/8 in |
| Size | 2.875" |
Product Details
| Type | DOT Light |
| Lens Color Family | Amber |
| Color | Amber |
| Amperage | 0.033 A |
| Number of LEDs | 6 |
| Style | Rectangular |
| Mounting Location | Stud |
| Wattage | 0.4 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Marker/Clearance Light With Reflex |
| Manufacturers Part Number | 5622726 |
| Respirator Connection Type | Stripped Lead and Ring Terminal |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |