Buyers Amber 12 LED Beacon Light With Tall Lens 6.75" Diameter x 6.625" Tall - SL695A
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 12 LED Beacon has eight bright amber LEDs for visibility while on the road. The beacon has a magnetic mount, and plugs into any 12-24V accessory outlet with a 10 ft cord for flexibility. The beacon features 12 flash patterns. It's CA13 certified and SAE J845 Class 1 rated and is backed with a 5 year warranty.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/5 in |
| Depth | 6-3/5 in |
| Height | 6-1/4 in |
| Cord Length | 10 ft |
| Size | 6.25" x 6.625" |
| Diameter | 6-3/5 in |
Product Details
| Type | LED Beacon |
| Number of Flash Patterns | 12 |
| Lens Color Family | Amber |
| Amperage | 2.7 A |
| Number of LEDs | 12 |
| Mounting Location | Magnetic |
| Wattage | 32.4 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | 12 LED Beacon Light With Tall Lens |
| Manufacturers Part Number | SL695A |
| Respirator Connection Type | Plug |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J845, CA13 |