2" Aluminum Camlock Fitting - Male Coupler x FPT Thread
Write a Review
|
Questions & Answers (0)
Product Description
2" Aluminum Camlock Fitting - Male Coupler x FPT Thread
Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
PRICE
$15.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Male Coupler x FPT in |
| Size | 2 |
| Coupling Size | 2" |
Product Details
| Material | Aluminum |
| Manufacturers Part Number | 90.390.200 |
| PSI | 150 psi |
| Brand | BE Pressure |